Zoro Homepage

36-in Silicone-Coated Mat

  • Mfr # CGMT-311

  • Zoro # G214544243


product price: $37.39
/ea

Key Features

Length
36 in
Width
36 in
Color
Silicone
Application
Outdoor
Type
Outdoor Heating Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGMT-311
Zoro #
G214544243
UPC #
817096018839
Country of Origin
China

Dimensions

Length
36 in
Width
36 in

Details

Color
Silicone
Application
Outdoor
Type
Outdoor Heating Accessory

Description

Protect your deck and patio from grease, spills and stains with the Cuisinart 36'' silicone-coated mat. This non-slip, round mat measures 36'' in diameter, fitting fire pits, grills, smokers and griddles less than 27'' wide. The mat is designed to withstand sustained temperatures up to 450 degrees F, so you can be assured your deck or patio will be protected. The anti-slip material of the mat keeps it in place on your smooth deck or patio smooth surfaces. All-weather resistant material allows you to keep it outdoors all season long. When messes happen on the mat, you can simply take your garden hose and rinse it off, making it quickly ready to use again. Compatible on all types of wood, composite, and concrete decking materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.