Zoro Homepage

4-piece Wok Deep Fry Tool Set

  • Mfr # CWA-346

  • Zoro # G714544248


product price: $29.99
/ea

Key Features

Depth
3.4 in
Material
Wood, Stainless Steel
Type
Cooking Accessory
Number of Pieces
4
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWA-346
Zoro #
G714544248
UPC #
817096018945
Country of Origin
China

Dimensions

Depth
3.4 in
Width
6.5 in

Details

Material
Wood, Stainless Steel
Type
Cooking Accessory
Number of Pieces
4

Description

The 4-piece wok deep fry tool set is your ultimate companion for achieving crispy, golden perfection in every batch of deep-fried goodness right in your wok. Our wok fry strainer is a 17-inch marvel of premium stainless steel construction featuring a 6-inch fine mesh strainer. Our 8-inch deep fry thermometer is also included, complete with a double-scale measurement range of 50-550F/10-290C. With its unique wok adapter designed to fit inside round bottom woks without touching the sides, you'll never have to second-guess the temperature of your oil again. Oversized chopsticks measure a generous 16.5 inches. But what sets these chopsticks apart is their flexible ''helper,'' designed to hold the chopstick ends properly when stirring or lifting foods. With the 4-piece wok deep fry tool set by your side, deep-frying in your wok has never been easier or more rewarding. Elevate your culinary creations to new heights, impressing friends and family alike with your mastery of the deep fry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.