Zoro Homepage

80-qt. Outdoor Cooler Cart

  • Mfr # CCC-3517

  • Zoro # G214544250


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Black
Overall Depth
19 in
Type
Coolers
Includes
Attached bottle opener, Built-in drainage dispenser, Leak resistant, Split lid, Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCC-3517
Zoro #
G214544250
UPC #
817096017863
Country of Origin
China

Dimensions

Overall Depth
19 in
Width
36 in

Details

Material
Polypropylene
Color
Black
Type
Coolers
Includes
Attached bottle opener, Built-in drainage dispenser, Leak resistant, Split lid, Wheels
Lid Style
Detached

Description

The Cuisinart 80-qt. outdoor cooler cart is the perfect companion to any summer backyard BBQ. The large 80 quart capacity is big enough to fit 100 cans or 50 bottles packed in ice to keep your beverages cold for up to 48 hours. The dual-sided lid allows for quick and easy access inside the cooler, minimizing the amount of time the lid remains open. Utilize the 4 swiveling casters to easily position the cooler in the perfect shady spot in your backyard, allowing you to keep your drinks cooler for longer. Easily open capped drinks with the integrated bottle opener and cap catcher on the side of cooler. The bottom storage shelf is perfect for holding cups, plates, napkins, extra drinks, or whatever else your party requires. At the end of the day, use the drain hole to remove water from the cooler and get it ready for its next use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.