Outdoor Wok Station Cover

  • Mfr # CGC-1266

  • Zoro # G614544249


product price: $44.99
/ea

Key Features

Color
Gray
Application
Outdoor
Type
Cooking Accessory
Overall Width
41.3 in
Overall Depth
22.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGC-1266
Zoro #
G614544249
UPC #
817096019140
Country of Origin
China

Dimensions

Overall Width
41.3 in
Overall Depth
22.3 in

Details

Color
Gray
Application
Outdoor
Type
Cooking Accessory

Description

Protect your outdoor wok station from the elements with the Cuisinart outdoor wok station cover. This cover is custom designed to specifically fit the outdoor wok station item# CGG-1265 model. There are also two pull drawstrings at either end of the cover to ensure a tight fit all around and to keep your cover from taking off in high winds. The cover is made from water-resistant material and features dual side vents designed to dissipate heat and prevent condensation and leftover cooking aromas, preventing any moisture build up underneath.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.