Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prep 'n Cook Outdoor Table and Grill Stand

  • Mfr # CPT-2150

  • Zoro # G114544244


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Width
61.3 in
Color
Black
Overall Depth
26.1 in
Number of Wheels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-2150
Zoro #
G114544244
UPC #
817096018822
Country of Origin
China

Dimensions

Overall Width
61.3 in
Overall Depth
26.1 in

Details

Color
Black
Type
Grill Cart
Number of Wheels
2

Description

The Cuisinart prep 'n cook outdoor table and grill stand allows you to seamlessly move from food prep to cooking while using your portable grill. The Prep 'n Cook stainless steel table top measures 48'' x 24''. One half of the table will fit most portable grills, griddles, and pizza ovens. The other half offers a spacious area for food prepping and serving. The front of the table features a hideaway condiment caddy, giving you extra room to store all of your sauces and spices. To keep your work surface clean, the garbage bag holder allows you to easily dispose of food scraps as you go. When you're finished cooking, wipe the surface clean for next time with the integrated paper towel holder. The prep half of the table folds down and the unit can be easily rolled away for storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.