Zoro Homepage

Small Grilling Prep and Serve Melamine Trays

  • Mfr # CPK-180

  • Zoro # G814544247


product price: $24.99
/ea

Key Features

Color
Red/Black
Overall Depth
10.5 in
Material
Melamine
Type
Cooking Accessory
Overall Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPK-180
Zoro #
G814544247
UPC #
817096018853
Country of Origin
China

Dimensions

Overall Depth
10.5 in
Overall Width
10.5 in

Details

Color
Red/Black
Material
Melamine
Type
Cooking Accessory
Number of Pieces
2
Cookware Type
Bakers

Description

Two interchangeable trays in one package, the Cuisinart grilling prep and serve melamine trays make the process of prepping and grilling even easier. Prep your raw meat on the red tray and transfer the meat to the grill. Once the meat is cooked, place the black tray on top of the red to prevent cross-contamination. This way you will have a clean surface ready for your grilled meal. Both trays can be placed directly into the dishwasher and nest together for easy storage. Remove the worry of misplacing your raw tray and prep with ease with the grilling prep and serve trays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.