Zoro Homepage

Stainless Steel Smashed Burger Press

  • Mfr # CISB-275

  • Zoro # G914544253


product price: $26.15
/ea

Key Features

Type
Grill Cart
Material
Stainless Steel
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CISB-275
Zoro #
G914544253
UPC #
817096019133
Country of Origin
China

Dimensions

Depth
6 in

Details

Type
Grill Cart
Material
Stainless Steel

Description

Lock in the juicy flavors and create a caramelized crust with the Cuisinart stainless steel smashed burger press. Place a loosely shaped ball of meat on your oiled skillet or griddle. The more meat you use the larger the patty you can make. Then use the heavy-duty 6'' smashed burger press and press down until you touch the cooking surface. The edge-lip of the burger press keeps all the flavorful juices locked into place. The patty will develop a nice, caramelized layer on the bottom. Make sure you scrape under the patty prior to flipping it, to make sure you keep that crust in tact. Classic smashed burgers are topped with mayo and American cheese, but with this burger press you can make your own creations at home. Change up your normal burgers with the Cuisinart stainless steel smashed burger press. The thinner patty will add a flavorful crust that will amaze your family and friends.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.