Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wok Cleaning Set

  • Mfr # CWA-479

  • Zoro # G114544237


product price: $19.99
/ea

Key Features

Handle Color
Natural Light Wood
Material
Wood
Features
Hanging Loop/Hole, Scrubber
Depth
3.2 in
Type
Cooking Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWA-479
Zoro #
G114544237
UPC #
817096018952
Country of Origin
China

Dimensions

Depth
3.2 in
Width
5.2 in

Details

Handle Color
Natural Light Wood
Material
Wood
Features
Hanging Loop/Hole, Scrubber
Type
Cooking Accessory
Bristle Material
Palmyra

Description

Keep your wok and wok tools sparkling clean with our Sizzle and Shine wok cleaning set. At the heart of this set is our 8'' Palmyra Cleaning Brush, meticulously crafted to make cleaning of round bottom woks and various tools a breeze. With 2-inch Palmyra bristles securely attached into a wooden body, this brush provides the perfect balance of durability and flexibility. The comfort-shaped handle ensures a firm grip, allowing you to tackle even the most demanding cleaning tasks with ease. Say goodbye to stubborn residue and hello to a pristine cooking surface, free from scratches or damage to the precious patina. But wait there is more, as our cleaning set also includes a 14 oz. translucent water dispenser with an adjustable nozzle. This dispenser allows you to dispense the perfect amount of water to effectively clean your wok and wok tools. Elevate your wok cooking experience knowing that your essential equipment is always clean, hygienic, and ready for action.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.