Shop CULLIGAN

Woven Filter Cartridge, 0.6 gpm, 0.5 Micron, 2-1/4" O.D., 9 3/4 in H

  • Mfr # D-40A
  • Zoro # G5371396

product price: 
$
40.15
/ea

Key Features

Application
Drinking Water
Flow Rate
0.6 gpm
For Use With
Water Filter System
Height
9 3/4 in
Inside Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D-40A
Zoro #
G5371396
UPC #
033663005242
Country of Origin
United States
Application
Drinking Water
Flow Rate
0.6 gpm
For Use With
Water Filter System
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
600 gal
Material
Carbon Block (Filter Media)
Reduces
Atrazine, Chlorine, Cyst, Lead, Lindane, Mercury, Particulates, Sediment
Filter Flow Rate
0.6 gpm
Filter Media
Carbon
Standards
ANSI/NSF 42, ANSI/NSF 53
Filter Cartridge Media
Carbon
Item
Water Filter Cartridge
Filter Cartridges Sub-Category
Carbon Filter Cartridges
Micron Rating
0.5 micron
Filter Reduces
Asbestos, Atrazine, Chlorine Taste, Cyst, Lead, Lindane, Mercury, Odor, Particulates, Sediment, Turbidity
Material of Construction
Carbon Block
Includes
Cartridge Only
Filter Design
Woven
Type
Drinking Water
Minimum Temperature
40 Degrees F
Compatible Mfr. Model Number
US-600A
Maximum Temperature
100 Degrees F
Minimum Pressure
30 psi
Maximum Pressure
125 psi
Cartridge Media
Activated Carbon Block
Filter Type
Sediment
Compatible Product Type
Water Filter Systems
Connection Type
Quick-Connect
Compatible Filter Housing Manufacturer Part Number
US-600A
Service Life - Months
6 mo
Series
Culligan
Accessory Type
Water Filter Replacement Cartridge

Description

Water Filter Cartridge, Reduces Atrazine, Chlorine, Cyst, Lead, Lindane, Mercury, Particulates, Sediment, Micron Rating 0.5 micron, Flow Rate 0.6 gpm, Inside Diameter 1 in, Outside Diameter 2 1/4 in, Overall Height 9 3/4 in, Service Life 600 gal, Filter Media Carbon, For Use With Water Filter System, Application Drinking Water, Cartridge Media Activated Carbon Block, Compatible Mfr. Model Number US-600A, Compatible Grainger Part Number 29AH61, Connection Size 3/8 in

Ratings & reviews