Replacement For EDR4RXD1 Whirlpool #4 Refrigerator Filter
- Mfr # 806234
- Zoro # G624795396
product price:
$
29.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806234
- Zoro #
- G624795396
- UPC #
- -
- Country of Origin
- China
Description
The Glacier Fresh GF-8001 PLUS is a replacement refrigerator water filter for Whirlpool EveryDrop Filter 4 / Maytag UKF8001 filtration systems, supplying filtered drinking water and ice from the refrigerator dispenser. The cartridge uses renewable coconut shell activated carbon media with a 0.5 micron rating and is certified by IAPMO R&T to NSF/ANSI 42, 53 and 372 for reduction of chlorine taste and odor, Particulate Class I, lead, mercury and cyst. Rated service life is 300 gallons or 6 months. Operating range is 33 to 100 °F and 30 to 100 psi at a rated flow of 0.5 gpm. The cartridge measures 7.8 in L x 2.28 in W x 2.24 in H. It replaces Whirlpool Filter 4, Maytag UKF8001, Whirlpool 4396395, EDR4RXD1, Puriclean II. Supplied as a single cartridge.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.