Zoro Homepage

Culligan 216909 Under Sink Direct Connect Drinking Water System Replacement Cartridge

  • Mfr # 216909

  • Zoro # G303951662


product price: $52.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216909
Zoro #
G303951662
UPC #
-
Country of Origin
China

Description

Features
  • Under sink direct connect drinking water system replacement cartridge
  • Standard filtration cartridge
  • Quick Change .25 Turn Filter, 2.0 GPM Flow Rate
  • 2,000 Gallon Filter Life, Reduces Taste
  • Odor & Chlorine, Certified To NSF 42/53
Specifications
  • Weight: 1.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.