Shop CULLIGAN
Create Account
D-15 Non-Cellulouse Taste Odor & Sedimate Cartridge
Mfr # 4195202
Zoro # G404108057
product price:Â $49.65
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4195202
- Zoro #
- G404108057
- UPC #
- 33663005679
- Country of Origin
- China
Description
Features
- Sub Brand: Clear Promise
- Product Type: Non Cellulose Sediment Cartridge
- Capacity: 250 gal.
- Brand Compatibility: Ideal Choice
- Water Filtration Type: Non-Cellulose
- Filtration Method: Sediment
- Color Family: Blue
- Service Capacity: 250 gal.
- Mesh Size: 5 Micron
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.