Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Housing, 15-19/32" H, 8-19/64" W

  • Mfr # WH-HD200-C

  • Zoro # G7781545


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Height (In.)
15 5/8 in
Width (In.)
8 5/16 in
Max. Pressure (PSI)
100 psi
Housing Material
Styrene Acrylonitrile
Head Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-HD200-C
Zoro #
G7781545
UPC #
033663007314
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
15 5/8 in
Width (In.)
8 5/16 in
Size
1 in NPT
Dia. (In.)
8 3/8 in
Length (In.)
7 7/16 in
Overall Width
8 1/4 in
Overall Diameter
8 3/8 in
Overall Length
7 3/8 in
Overall Height
15 5/8 in
Connection Size
1 in

Details

Max. Pressure (PSI)
100 psi
Housing Material
Styrene Acrylonitrile
Head Material
Polypropylene
Inputs/Outputs
1 in NPT
Type
Filter Housing
Color
Clear
Includes
Filter Life Monitor, Heavy Duty 1 in Inlet Outlet Cap, Heavy Duty Clear Sump, Housing Wrench, Mounting Bracket and Screws, Pre-Installed Timer Battery
Reduces
Depends On Filter Cartridge Selected
Max. Temp. (F)
100 Degrees F
Max. Flow GPM
10
Compliance
WQA
Item
Filter Housing
Standards
NSF 372, NSF 42
Flow Rate (GPM)
8
For Use With
CP5-BBS, CW25-BBS, CW5-BBS, Mfr. No. P25-BBSA, R50-BBSA, RFC-BBSA
Cartridges Required
1
Flow Rate
8 gpm
Application
Household Appliances
Features
Structural Integrity
Maximum Pressure
100 psi
Compatible Mfr. Model Number
CP5-BBS, CW25-BBS, CW5-BBS, P25-BBSA, R50-BBSA, RFC-BBSA
Minimum Temperature
40 Degrees F
Maximum Temperature
100 Degrees F
Connection Type
NPT
Minimum Pressure
30 psi

Description

Water Filter Housing, Housing Material Styrene Acrylonitrile, Flow Rate 8 gpm, Connection Size 1 in, Overall Height 15 5/8 in, Overall Diameter 8 3/8 in, Connection Type NPT, Overall Length 7 3/8 in, Overall Width 8 1/4 in, Application Houshold Applicances, Color Clear, Compatible Mfr. Model Number CP5-BBS, CW25-BBS, CW5-BBS, P25-BBSA, R50-BBSA, RFC-BBSA, Compatible with Grainger Part Number 29AH48, 29AH49, 29AH50, 29AH51, 53CF06, Features Structural Integrity, Head Material Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.