Zoro Homepage

Icemaker Filter, 0.5 gpm, 5 Micron

  • Mfr # IC-EZ-3

  • Zoro # G2682920


product price: $45.99
/ea
Sold in multiples of 2 for $91.98

Key Features

Application
Water Filtration
Flow Rate
0.5 gpm
For Use With
Refrigerator/Icemaker Water Filter
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC-EZ-3
Zoro #
G2682920
UPC #
033663006423
Country of Origin
China

Details

Application
Water Filtration
Flow Rate
0.5 gpm
For Use With
Refrigerator/Icemaker Water Filter
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
3000 gal.
Includes
Filter Head with Built-In Bracket; Filter Cartridge; Mounting Screws; Cartridge Change Reminder Sticker
Item
Icemaker Filter

Description

Water Filter Cartridge, Reduces Atrazine, Chlorine, Cryptosporidium, Lead, Lindane, Sediment, Micron Rating 5 micron, Flow Rate 5 gpm, Application Ice Makers, Connection Type Quick-Connect, Maximum Pressure 100 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 30 psi, Minimum Temperature 40 Degrees F, Standards IAPMO R & T Certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.