Zoro Homepage

Inline Filter, Ice Maker, 10-1/2x2-1/4 In

  • Mfr # IC-100A

  • Zoro # G5367101


product price: $14.85
/ea

Key Features

Type
Disposable
Application
Refrigerator/Ice Maker
For Use With
Ice Makers, Refrigerators
Filter Flow Rate
0.5 gpm
Standards
NSF 42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC-100A
Zoro #
G5367101
UPC #
033663005051
Country of Origin
China

Dimensions

Filter Diameter
2 1/4 in
Diameter
2 1/4 in
Pipe Size - Filter
1/4 in
Length
10-1/2"
Height
10 1/2 in
Connection Size
1/4 in
Pipe Size
1/4 in
Overall Height
10 1/2 in

Details

Item
Inline Water Filter
Type
Disposable
Application
Refrigerator/Ice Maker
For Use With
Ice Makers, Refrigerators
Filter Flow Rate
0.5 gpm
Standards
NSF 42
Connection
1/4 in Push
Reduces
Chlorine Taste and Odor
Max. Temp.
100 Degrees F
Max. Pressure
100 psi
Service Life
2,500 gal
Filter Reduces
Chlorine Taste, Odor
Fitting Connection Type
Push
Filter Media
Carbon
Flow Rate
0.5 gpm
Includes
Filter with Built-In Quick Connect Fittings
Material of Construction
Polypropylene/Carbon
Micron Rating
100 Degrees F
Maximum Pressure
100 psi
Features
Compact Design, Easy Installation
Minimum Pressure
30 psi
Maximum Temperature
100 Degrees F
Minimum Temperature
40 Degrees F
Connection Type
Push

Description

Inline Water Filter, Reduces Chlorine Odor, Chlorine Taste, Micron Rating Not Rated, Flow Rate 0.5 gpm, Diameter 2 1/4 in, Overall Height 10 1/2 in, Service Life 2,500 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Pipe Size 1/4 in, Application Refrigerator/Ice Maker, For Use With Ice Makers, Refrigerators, Standards NSF 42, Connection Type Push, Connection Size 1/4 in, Features Compact Design, Easy Installation, Maximum Pressure 100 psi, Minimum Pressure 30 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.