Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 0.5 gpm, 0.5 Micron, 2-1/2" O.D., 10 in H

  • Mfr # RC-EZ-3

  • Zoro # G5371493


product price: $32.95
/ea

Key Features

Application
Under Sink
Flow Rate
0.5 gpm
For Use With
Culligan
Height
10 in
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-EZ-3
Zoro #
G5371493
UPC #
033663006515
Country of Origin
China

Dimensions

Height
10 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Overall Height
10 in
Diameter
2 1/2 in

Details

Application
Under Sink
Flow Rate
0.5 gpm
For Use With
Culligan
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
500 gal
Reduces
Atrazine, Lead, Lindane, Particulates, Sediment
Standards
NSF 42, NSF 53
Fits Brand
Culligan
Item
Quick Connect Filter
Filter Reduces
Atrazine, Chlorine Taste, Lead, Lindane, Odor, Particulates, Sediment
Micron Rating
0.5 micron
Filter Flow Rate
0.5 gpm
Includes
Cartridge Only
Material of Construction
Carbon Block
Type
Drinking Water
Filter Media
Carbon
Series
US-EZ and IC-EZ
Minimum Temperature
40 Degrees F
Minimum Pressure
30 psi
Compatible Mfr. Model Number
IC-EZ-1, IC-EZ-3, IC-EZ-4, US-EZ-1, US-EZ-3, US-EZ-4
Maximum Pressure
100 psi
Maximum Temperature
100 Degrees F
Compatible Grainger Part Number
212W94, 29AH53, 29AH54, 29AH55, 29AH59

Description

Quick-Connect Water Filter, For Use With Culligan, Reduces Atrazine, Chlorine Odor, Chlorine Taste, Lead, Lindane, Particulates, Sediment, Micron Rating 0.5 micron, Flow Rate 0.5 gpm, Diameter 2 1/2 in, Overall Height 10 in, Service Life 500 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Under Sink Filtration, Standards NSF 42, NSF 53, Series US-EZ and IC-EZ, Compatible Mfr. Model Number IC-EZ-1, IC-EZ-3, IC-EZ-4, US-EZ-1, US-EZ-3, US-EZ-4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.