Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 0.5 gpm, 0.5 Micron, 2-3/4" O.D., 12 1/2 in H

  • Mfr # RC-EZ-4

  • Zoro # G5371502


product price: $57.19
/ea

Key Features

Application
Under Sink
Flow Rate
0.5 gpm
For Use With
Culligan
Height
12 1/2 in
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-EZ-4
Zoro #
G5371502
UPC #
033663006522
Country of Origin
China

Dimensions

Height
12 1/2 in
Outside Dia.
2-3/4"
Filter Diameter
2 3/4 in
Overall Height
12 1/2 in
Diameter
2 3/4 in

Details

Application
Under Sink
Flow Rate
0.5 gpm
For Use With
Culligan
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
500 gal
Fits Brand
Culligan
Standards
NSF 42, NSF 53
Micron Rating
0.5 micron
Filter Flow Rate
0.5 gpm
Filter Reduces
Atrazine, Chlorine Taste, Cyst, Lead, Lindane, Mercury, MTBE, Odor, Particulates, Sediment, VOC
Item
Quick Connect Filter
Reduces
Atrazine, Cyst, Lead, Lindane, Mercury, Methyl Tertiary Butyl Ether (MTBE), Particulates, Sediment, Volatile Organic Compounds (VOCs)
Type
Drinking Water
Includes
Cartridge Only
Material of Construction
Carbon Block
Filter Media
Carbon
Series
US-EZ and IC-EZ
Minimum Temperature
40 Degrees F
Maximum Temperature
100 Degrees F
Compatible Mfr. Model Number
IC-EZ-1, IC-EZ-3, IC-EZ-4, US-EZ-1, US-EZ-3, US-EZ-5
Maximum Pressure
100 psi
Minimum Pressure
30 psi
Compatible Grainger Part Number
212W94, 29AH53, 29AH54, 29AH59

Description

Quick-Connect Water Filter, For Use With Culligan, Reduces Atrazine, Chlorine Odor, Chlorine Taste, Cyst, Lead, Lindane, Mercury, Methyl Tertiary Butyl Ether, Particulates, Sediment, Volatile Organic Compounds, Micron Rating 0.5 micron, Flow Rate 0.5 gpm, Diameter 2 3/4 in, Overall Height 12 1/2 in, Service Life 500 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Under Sink Filtration, Standards NSF 42, NSF 53, Series US-EZ and IC-EZ

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.