Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 0.5 gpm, 2-1/2" O.D., 10 in H

  • Mfr # RC-EZ-1

  • Zoro # G5371484


product price: $17.75
/ea

Key Features

Application
Under Sink
Flow Rate
0.5 gpm
For Use With
Culligan
Height
10 in
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-EZ-1
Zoro #
G5371484
UPC #
033663006508
Country of Origin
China

Dimensions

Height
10 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Overall Height
10 in
Diameter
2 1/2 in

Details

Application
Under Sink
Flow Rate
0.5 gpm
For Use With
Culligan
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
Service Life
3,000 gal
Fits Brand
Culligan
Filter Reduces
Chlorine Taste, Odor
Filter Flow Rate
0.5 gpm
Item
Quick Connect Filter
Reduces
Chlorine Taste and Odor
Standards
NSF/ANSI 42
Includes
Cartridge Only
Type
Drinking Water
Material of Construction
Granular Carbon
Micron Rating
0.5 micron
Series
US-EZ and IC-EZ
Filter Media
Carbon
Minimum Temperature
40 Degrees F
Compatible Mfr. Model Number
IC-EZ-1, IC-EZ-3, IC-EZ-4, US-EZ-1, US-EZ-3, US-EZ-4
Minimum Pressure
30 psi
Features
Easy Installation
Maximum Temperature
100 Degrees F
Maximum Pressure
100 psi

Description

Quick-Connect Water Filter, For Use With Culligan, Reduces Chlorine Odor, Chlorine Taste, Micron Rating 0.5 micron, Flow Rate 0.5 gpm, Diameter 2 1/2 in, Overall Height 10 in, Service Life 3,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Under Sink Filtration, Standards ANSI/NSF 42, Series US-EZ and IC-EZ, Compatible Mfr. Model Number IC-EZ-1, IC-EZ-3, IC-EZ-4, US-EZ-1, US-EZ-3, US-EZ-4, Compatible Grainger Part Number 212W94, 29AH53, 29AH54, 29AH55, 29AH59

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.