Zoro Homepage

Quick Connect Filter, 4 gpm, 10 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR

  • Mfr # CW-F

  • Zoro # G5371423


product price: $7.89
/pr

Key Features

Application
Whole House Water Filtration for Reduction of Fine Sediment
Flow Rate
4 gpm
For Use With
Whole House
Height
9 3/4 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-F
Zoro #
G5371423
UPC #
033663005136
Country of Origin
China

Dimensions

Height
9 3/4 in
Inside Dia.
1 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Overall Height
9 3/4 in
Diameter
2 1/2 in

Details

Application
Whole House Water Filtration for Reduction of Fine Sediment
Flow Rate
4 gpm
For Use With
Whole House
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
10
Service Life
12,000 gal
Material
Polyester (Filter Media)
Filter Reduces
Sediment
Filter Cartridge Media
Polyester
Filter Media
Polyester
Item
Quick Connect Filter
Micron Rating
10 micron
Reduces
Dirt, Rust, Scale, Sediment, Silt
Filter Flow Rate
4.0 gpm
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Material of Construction
Polyester
Includes
(2) Cartridges
Standards
NSF/ANSI 42
Type
Sediment
Maximum Pressure
125 psi
Shell Material
Polyester
Features
Helps Provide Visibly Clearer Water That Protects Appliances and Keeps Faucets Flowing Freely
Minimum Temperature
40 Degrees F
Minimum Pressure
30 psi
Compatible Mfr. Model Number
HF-150A, HF-360A
Maximum Temperature
100 Degrees F

Description

Water Filter Cartridge, Reduces Dirt, Rust, Scale, Sediment, Silt, Micron Rating 10 micron, Flow Rate 4 gpm, Inside Diameter 2 1/2 in, Outside Diameter 2 1/2 in, Overall Height 9 3/4 in, Service Life 12,000 gal, Filter Media Polyester, For Use With Whole House, Application Whole House Filtration, Cartridge Media Polypropylene, String Wound Polypropylene, Compatible Mfr. Model Number HF-150A, HF-360A, Compatible with Grainger Part Number 29AH40, 29AH41, Connection Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.