Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 4 gpm, 20 Micron, 2-5/8" O.D., 9 3/4 in H, 1 PR

  • Mfr # S1A

  • Zoro # G5371387


product price: $9.65
/pr

Key Features

Application
Whole House Water Filtration
Flow Rate
4 gpm
For Use With
Whole House
Height
9 3/4 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1A
Zoro #
G5371387
UPC #
033663005006
Country of Origin
China

Dimensions

Height
9 3/4 in
Inside Dia.
1 in
Outside Dia.
2-5/8"
Filter Diameter
2 5/8 in
Diameter
2 5/8 in
Overall Height
9 3/4 in

Details

Application
Whole House Water Filtration
Flow Rate
4 gpm
For Use With
Whole House
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
20
Service Life
16,000 gal
Material
Cellulose (Filter Media)
Filter Cartridge Media
Cellulose
Reduces
Dirt, Rust, Scale, Sediment
Filter Reduces
Sediment
Item
Quick Connect Filter
Filter Media
Cellulose
Micron Rating
20 micron
Filter Cartridges Sub-Category
Pleated Cartridges
Includes
(2) Cartridges
Material of Construction
Cellulose
Standards
NSF/ANSI 42
Type
Sediment
Minimum Temperature
40 Degrees F
Maximum Pressure
125 psi
Features
Provides Visibly Clearer Water That Helps Protect Appliances and Keeps Faucets Flowing Freely
Shell Material
Cellulose
Maximum Temperature
100 Degrees F
Minimum Pressure
30 psi
Compatible Mfr. Model Number
HF-150A, HF-360A
Compatible Grainger Part Number
29AH40, 29AH41

Description

Water Filter Cartridge, Reduces Dirt, Rust, Scale, Sediment, Micron Rating 20 micron, Flow Rate 4 gpm, Inside Diameter 2 1/2 in, Outside Diameter 2 5/8 in, Overall Height 9 3/4 in, Service Life 16,000 gal, Filter Media Cellulose, For Use With Whole House, Application Whole House Filtration, Cartridge Media Pleated Cellulose, Polypropylene, Compatible Mfr. Model Number HF-150A, HF-360A, Compatible with Grainger Part Number 29AH40, 29AH41, Connection Size 3/4 in, Connection Type Quick-Connect

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.