Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 4 gpm, 30 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR

  • Mfr # CW-MF

  • Zoro # G5371432


product price: $8.95
/pr

Key Features

Application
Whole House Water Filtration for Reduction of Coarse Sediment
Flow Rate
4 gpm
For Use With
Whole House
Height
9 3/4 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-MF
Zoro #
G5371432
UPC #
033663005143
Country of Origin
China

Dimensions

Height
9 3/4 in
Inside Dia.
1 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Diameter
2 1/2 in
Overall Height
9 3/4 in

Details

Application
Whole House Water Filtration for Reduction of Coarse Sediment
Flow Rate
4 gpm
For Use With
Whole House
Max. Pressure
125 psi
Max. Temp.
165 Degrees F
Microns
30
Service Life
12,000 gal
Material
Polypropylene (Filter Media)
Item
Quick Connect Filter
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Filter Media
Polypropylene
Filter Cartridge Media
Polypropylene
Filter Flow Rate
4.0 gpm
Reduces
Dirt, Rust, Scale, Sediment
Micron Rating
30 micron
Filter Reduces
Dirt, Rust, Sand, Scale, Silt
Includes
(2) Cartridges
Material of Construction
Polyester
Standards
NSF/ANSI 42
Type
Sediment
Compatible Mfr. Model Number
HF-360A
Shell Material
Polypropylene
Features
Provides Visibly Clearer Water That Helps Protect Appliances and Keeps Faucets Flowing Freely
Minimum Temperature
40 Degrees F
Maximum Pressure
125 psi
Minimum Pressure
30 psi
Maximum Temperature
100 Degrees F
Compatible Grainger Part Number
29AH41

Description

Water Filter Cartridge, Reduces Dirt, Rust, Scale, Sediment, Micron Rating 30 micron, Flow Rate 4 gpm, Outside Diameter 2 1/2 in, Overall Height 9 3/4 in, Service Life 12,000 gal, Filter Media Polypropylene, For Use With Whole House, Application Whole House Filtration, Compatible Mfr. Model Number HF-360A, Compatible with Grainger Part Number 29AH41, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 30 psi, Minimum Temperature 40 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.