Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 4 gpm, 5 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR

  • Mfr # P5

  • Zoro # G5371414


product price: $10.45
/pr

Key Features

Application
Whole House Water Filtration for Reduction of Extra Fine Sediment
Flow Rate
4 gpm
For Use With
Whole House
Height
9 3/4 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5
Zoro #
G5371414
UPC #
033663005020
Country of Origin
China

Dimensions

Height
9 3/4 in
Inside Dia.
1 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Diameter
2 1/2 in
Overall Height
9 3/4 in

Details

Application
Whole House Water Filtration for Reduction of Extra Fine Sediment
Flow Rate
4 gpm
For Use With
Whole House
Max. Pressure
125 psi
Max. Temp.
145 Degrees F
Microns
5
Service Life
8,000 gal
Material
Polypropylene (Filter Media)
Micron Rating
5 micron
Filter Media
Polypropylene
Filter Cartridges Sub-Category
Solid Cartridges
Filter Cartridge Media
Polypropylene
Filter Flow Rate
5.0 gpm
Filter Reduces
Dirt, Rust, Sand, Scale, Sediment, Silt
Reduces
Dirt, Rust, Scale, Sediment, Silt
Item
Quick Connect Filter
Standards
NSF/ANSI 42
Includes
(2) Cartridges
Material of Construction
Polypropylene
Type
Sediment
Maximum Pressure
125 psi
Minimum Temperature
40 Degrees F
Compatible Mfr. Model Number
HF-150A, HF-360A
Maximum Temperature
100 Degrees F
Features
Provides Visibly Clearer Water That Helps Protect Appliances and Keeps Faucets Flowing Freely
Minimum Pressure
30 psi
Shell Material
Polypropylene
Compatible Grainger Part Number
29AH40, 29AH41

Description

Water Filter Cartridge, Reduces Dirt, Rust, Scale, Sediment, Silt, Micron Rating 5 micron, Flow Rate 4 gpm, Inside Diameter 2 1/2 in, Outside Diameter 2 1/2 in, Overall Height 9 3/4 in, Service Life 8,000 gal, Filter Media Polypropylene, For Use With Whole House, Application Whole House Filtration, Cartridge Media Polypropylene, Compatible Mfr. Model Number HF-150A, HF-360A, Compatible with Grainger Part Number 29AH40, 29AH41, Connection Size 3/4 in, Connection Type Quick-Connect

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.