Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 8 gpm, 5 Micron, 4-1/2" O.D., 9 3/4 in H

  • Mfr # CW5-BBS

  • Zoro # G5387462


product price: $15.15
/ea

Key Features

Application
Whole House Water Filtration for Reduction of Extra Fine Sediment
Flow Rate
8 gpm
For Use With
Whole House
Height
9 3/4 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW5-BBS
Zoro #
G5387462
UPC #
033663006881
Country of Origin
China

Dimensions

Height
9 3/4 in
Inside Dia.
1 in
Outside Dia.
4-1/2"
Filter Diameter
4 1/2 in
Diameter
4 1/2 in
Overall Height
9 3/4 in

Details

Application
Whole House Water Filtration for Reduction of Extra Fine Sediment
Flow Rate
8 gpm
For Use With
Whole House
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
16,000 gal
Material
Polyester (Filter Media)
Filter Reduces
Sediment
Filter Media
Polyester
Micron Rating
5 micron
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Reduces
Dirt, Rust, Scale, Sediment, Silt
Filter Flow Rate
8.0 gpm
Filter Cartridge Media
Polyester
Item
Quick Connect Filter
Includes
Cartridge Only
Material of Construction
Polyester
Type
Sediment
Maximum Pressure
100 psi
Features
Provides Visibly Clearer Water That Helps Protect Appliances and Keeps Faucets Flowing Freely
Maximum Temperature
100 Degrees F
Shell Material
Polyester
Minimum Pressure
30 psi
Compatible Mfr. Model Number
HD-950A
Minimum Temperature
40 Degrees F
Compatible Grainger Part Number
29AH47

Description

Water Filter Cartridge, Reduces Dirt, Rust, Scale, Sediment, Silt, Micron Rating 5 micron, Flow Rate 8 gpm, Outside Diameter 4 1/2 in, Overall Height 9 3/4 in, Service Life 16,000 gal, Filter Media Polyester, For Use With Whole House, Application Whole House Filtration, Compatible Mfr. Model Number HD-950A, Compatible with Grainger Part Number 29AH47, Maximum Pressure 100 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 30 psi, Minimum Temperature 40 Degrees F, Shell Material Polyester

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.