Zoro Homepage

Quick-Connect Filter

  • Mfr # US-DC3-R

  • Zoro # G3980054


product price: $71.29
/ea

Key Features

Flow Rate
1.5 gpm
Color
White
Connection
3/8"
Standards
NSF 342 for Low Lead Requirement, NSF 42, NSF 53
Overall Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-DC3-R
Zoro #
G3980054
UPC #
033663007758
Country of Origin
Mexico

Dimensions

Overall Height
10"
Overall Width
3"

Details

Flow Rate
1.5 gpm
Color
White
Connection
3/8"
Standards
NSF 342 for Low Lead Requirement, NSF 42, NSF 53
Item
Quick Connect Filter
Sub-Category
Replacement Filter

Description

Quick-Connect Water Filter, Reduces Chlorine Odor, Objectionable Odors, Objectionable Tastes, Chlorine Taste, Sediment, Micron Rating Not Rated, Flow Rate 1.5 gpm, Overall Height 10 In., Standards NSF 342, NSF 42, NSF 53, Features Improve Water Quality at the Faucet, Remove Contaminants

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.