Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Filter Housing, 14-39/64" H, White

  • Mfr # US-3UF

  • Zoro # G7781615


product price: $247.02
/ea
Free Shipping & Returns

Key Features

Height (In.)
14 5/8 in
Width (In.)
10 7/16 in
Max. Pressure (PSI)
100 psi
Housing Material
Polypropylene
Head Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-3UF
Zoro #
G7781615
UPC #
033663007192
Country of Origin
China

Dimensions

Height (In.)
14 5/8 in
Width (In.)
10 7/16 in
Dia. (In.)
12 in
Size
3/8 in NPT
Length (In.)
4 1/2 in
Height
14 3/5 in
Width
10 3/8 in
Depth
4 1/2 in
Connection Size
3/8 in
Overall Height
14 5/8 in

Details

Max. Pressure (PSI)
100 psi
Housing Material
Polypropylene
Head Material
ABS
Inputs/Outputs
1/2 in NPT
Max. Temp. (F)
100 Degrees F
Microns
0.5
Type
Filter
Color
White
Compliance
NSF
Cartridges Required
3
For Use With
Mfr. No. US-3UF-R
Reduces
Atrazine, Bacteria and Virus, Chlorine Taste and Odor, Cyst, Lead, Lindane, Nominal Particulate Class I
Standards
NSF 42, NSF 53
Service Life (Gallons)
350
Flow Rate (GPM)
0.75
Item
Water Filtration System
Includes
3/8 in Blue Plastic Tubing and 3/8 in White Plastic Tubing, Battery Cover, Black Washer, Faucet, Faucet Base, Faucet Base Gasket, Faucet Quick Connect, Faucet Stem Nut, Inlet Cover, Inlet Outlet Plugs, Leak Sensor with Alarm and Built-In Filter Life Indicator, Metal Lock Washer, Mounting Screws, System with Built In Bracket, Water Supply Adapter
Max. Flow GPM
0.75
Flow Rate
0.8 gpm
Application
Whole House
Maximum Temperature
100 Degrees F
Minimum Temperature
40 Degrees F
Maximum Pressure
100 psi
Minimum Pressure
30 psi
Micron Rating
0.5 micron
Connection Type
NPT
Compatible Mfr. Model Number
US-3UF-R
Service Life
350 gal

Description

Water Filtration System, Reduces Atrazine, Bacteria, Chlorine, Cyst, Lead, Lindane, Nominal Particulate Class I, Viruses, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 14 5/8 in, Width 10 3/8 in, Service Life 350 gal, Flow Rate 0.8 gpm, Application Under the Sink, Color White, Compatible Mfr. Model Number US-3UF-R, Compatible with Grainger Part Number 53CF18, Connection Type NPT, Depth 4 1/2 in, Head Material ABS, Housing Material Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.