Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Filter System, 0.5 gpm, 0.5 Micron, 12 3/8 in H

  • Mfr # US-EZ-3

  • Zoro # G5367135


product price: $72.35
/ea

Key Features

Application
Under Sink
Flow Rate
0.5 gpm
For Use With
Faucet
Height
12 3/8 in
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-EZ-3
Zoro #
G5367135
UPC #
033663006454
Country of Origin
China

Dimensions

Height
12 3/8 in
Length
12.9"
Overall Height
12 3/8 in
Overall Width
3 3/4 in
Overall Depth
8 1/4 in
Width
3 3/4 in
Depth
8 1/4 in
Connection Size
1/4 in

Details

Application
Under Sink
Flow Rate
0.5 gpm
For Use With
Faucet
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
500 gal
Color
White
Housing Material
Polypropylene
Material
Carbon Block (Filter Media)
With Valve/Without Valve
With Valve
Number of Cartridges Required
1
With Gauge/Without Gauge
Without Gauge
Item
Water Filter System
Sub-Category
Direct Connect Cartridge Filter Systems
Connection
1/4 in NPT
Head Material
Polypropylene
Filter Media
Carbon
Reduces
Atrazine, Chlorine Taste and Odor, Cyst, Lead, Lindane, Particulates, Sediment, Turbidity
Standards
NSF 42, NSF 53
Includes
Filter Cartridge, Cartridge Change Reminder Sticker, Faucet Battery, Filter Head Built-In Bracket, Fittings, Lead Free Faucet, Mounting Screws, Plastic Tubing, Water Supply Adapter
Min. Pressure
30 psi
Micron Rating
0.5 micron
Maximum Pressure
100 psi
Includes Gauge
No
Maximum Temperature
100 Degrees F
Connection Type
NPT
Includes Valve
Yes
Minimum Temperature
40 Degrees F
Membrane Type
Carbon Block
Minimum Pressure
30 psi

Description

Water Filtration System, Reduces Atrazine, Chlorine Odor, Chlorine Taste, Cyst, Lead, Lindane, Particulates, Sediment, Turbidity, Micron Rating 0.5 micron, Connection Size 1/4 in, Overall Height 12 3/8 in, Width 3 3/4 in, Service Life 500 gal, Includes Valve Valve Included, Flow Rate 0.5 gpm, Application Under Sink, Color White, Connection Type NPT, Depth 8 1/4 in, Filter Media Carbon, Head Material Polypropylene, Housing Material Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.