Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Filter System, 0.5 gpm, 5 Micron, 12 3/4 in H

  • Mfr # US-EZ-1

  • Zoro # G5387487


product price: $51.99
/ea

Key Features

Application
Under Sink
Flow Rate
0.5 gpm
For Use With
Faucet
Height
12 3/4 in
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-EZ-1
Zoro #
G5387487
UPC #
033663006447
Country of Origin
China

Dimensions

Height
12 3/4 in
Length
12.8"
Overall Height
12 3/4 in
Overall Width
3 3/4 in
Overall Depth
8 1/4 in
Width
3 3/4 in
Connection Size
1/4 in
Depth
8 1/4 in

Details

Application
Under Sink
Flow Rate
0.5 gpm
For Use With
Faucet
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
3,000 gal
Color
White
Housing Material
Polypropylene
Material
Granular Carbon (Filter Media)
Reduces
Chlorine Taste and Odor
Item
Water Filter System
Standards
NSF 42
Sub-Category
Direct Connect Cartridge Filter Systems
With Valve/Without Valve
With Valve
Number of Cartridges Required
1
Head Material
Polypropylene
With Gauge/Without Gauge
Without Gauge
Min. Pressure
30 psi
Includes
Filter Cartridge, Cartridge Change Reminder Sticker, Faucet, Filter Head Built-In Bracket, Fittings, Mounting Screws, Plastic Tubing, Water Supply Adapter
Connection
1/4 in NPT
Filter Media
Carbon
Micron Rating
5 micron
Maximum Pressure
100 psi
Includes Gauge
No
Maximum Temperature
100 Degrees F
Includes Valve
Yes
Membrane Type
Granular Carbon
Connection Type
NPT
Minimum Pressure
30 psi
Minimum Temperature
40 Degrees F

Description

Water Filtration System, Reduces Chlorine Odor, Chlorine Taste, Micron Rating 5 micron, Connection Size 1/4 in, Overall Height 12 3/4 in, Width 3 3/4 in, Service Life 3,000 gal, Includes Valve Valve Included, Flow Rate 0.5 gpm, Application Under Sink, Color White, Connection Type NPT, Depth 8 1/4 in, Filter Media Carbon, Head Material Polypropylene, Housing Material Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.