Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Filter System, 1 gpm, 5 Micron, 12 in H

  • Mfr # US-600A

  • Zoro # G5367117


product price: $36.15
/ea

Key Features

Application
Under Sink
Flow Rate
1 gpm
For Use With
Kitchen Faucet
Height
12 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-600A
Zoro #
G5367117
UPC #
033663005440
Country of Origin
China

Dimensions

Height
12 in
Overall Height
12 in
Overall Width
4 in
Width
4 in
Connection Size
3/8 in

Details

Application
Under Sink
Flow Rate
1 gpm
For Use With
Kitchen Faucet
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
1,000 gal
Color
White
Housing Material
Polypropylene
Material
Granular Carbon (Filter Media)
Item
Water Filter System
Number of Cartridges Required
1
With Gauge/Without Gauge
Without Gauge
Includes
(2) Quick Connect Elbows, Cartridge, Filter Head Built-In Bracket, Filter Sump, Housing Wrench, Plastic Tubing, Quick Connect Fittings
Min. Pressure
30 psi
With Valve/Without Valve
With Valve
Connection
3/8 in NPT
Standards
NSF 42
Reduces
Chlorine Taste and Odor
Head Material
Polypropylene
Sub-Category
Drop-in Cartridge Filter Systems
Filter Media
Carbon
Micron Rating
5 micron
Membrane Type
Granular Carbon
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi
Minimum Pressure
30 psi
Includes Gauge
No
Includes Valve
Yes
Connection Type
Quick-Connect Fitting
Minimum Temperature
40 Degrees F

Description

Water Filtration System, Reduces Chlorine Odor, Chlorine Taste, Micron Rating 5 micron, Connection Size 3/8 in, Overall Height 12 in, Width 4 in, Service Life 1,000 gal, Includes Valve Valve Included, Flow Rate 1 gpm, Application Under Sink, Color White, Compatible Mfr. Model Number US-600A, Connection Type Quick-Connect, Filter Media Carbon, Head Material Polypropylene, Housing Material Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.