Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woven Filter Cartridge, 0.9 gpm, 0.5 Micron, 2-1/4" O.D., 9 3/4 in H

  • Mfr # D-30A

  • Zoro # G5371405


product price: $22.69
/ea

Key Features

Application
Drinking Water
Flow Rate
0.9 gpm
For Use With
Water Filter System
Height
9 3/4 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-30A
Zoro #
G5371405
UPC #
033663005112
Country of Origin
United States

Dimensions

Height
9 3/4 in
Inside Dia.
1 in
Outside Dia.
2-1/4"
Filter Diameter
2 1/4 in
Overall Height
9 3/4 in
Outside Diameter
2 1/4 in
Inside Diameter
1 in

Details

Application
Drinking Water
Flow Rate
0.9 gpm
For Use With
Water Filter System
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
1,000 gal
Material
Carbon Block (Filter Media)
Reduces
Asbestos, Chlorine Taste and Odor, Cyst, Particulates, Sediment
Filter Media
Carbon
Micron Rating
0.5 micron
Standards
NSF/ANSI 42, NSF/ANSI 53
Filter Flow Rate
0.9 gpm
Filter Cartridge Media
Carbon
Filter Cartridges Sub-Category
Carbon Filter Cartridges
Filter Reduces
Asbestos, Chlorine Taste, Cyst, Odor, Particulates, Turbidity
Item
Filter Cartridge
Material of Construction
Carbon Block
Includes
Cartridge Only
Filter Design
Woven
Type
Drinking Water
Minimum Pressure
30 psi
Maximum Pressure
125 psi
Minimum Temperature
40 Degrees F
Maximum Temperature
100 Degrees F
Filter Type
Sediment
Cartridge Media
Carbon
Compatible Mfr. Model Number
US-600A
Compatible Grainger Part Number
29AH61

Description

Water Filter Cartridge, Reduces Asbestos, Chlorine, Cyst, Particulates, Sediment, Micron Rating 0.5 micron, Flow Rate 0.9 gpm, Inside Diameter 1 in, Outside Diameter 2 1/4 in, Overall Height 9 3/4 in, Service Life 1,000 gal, Filter Media Carbon, For Use With Water Filter System, Application Drinking Water, Cartridge Media Carbon, Compatible Mfr. Model Number US-600A, Compatible with Grainger Part Number 29AH61, Filter Design Woven, Filter Type Sediment, Maximum Pressure 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.