Zoro Homepage

Rubbing Alcohol, Bottle, 1 gal.

  • Mfr # 26841

  • Zoro # G4479151


product price: $43.39
/ea
Sold in multiples of 4 for $173.56

Key Features

Application - First Aid and Wound Care
Antiseptics
Formula
70% Isopropyl Alcohol
Size
128 oz
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26841
Zoro #
G4479151
UPC #
347682268411
Country of Origin
United States

Dimensions

Size
128 oz
Size - First Aid and Wound Care
128 oz
Height
13"
Width
13"

Details

Item
Topical Antiseptic Liquid
Application - First Aid and Wound Care
Antiseptics
Formula
70% Isopropyl Alcohol
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Bottle
Count - First Aid and Wound Care
1
Includes
Product Information and Directions
Application
Antiseptics and Wound Care
Industry Type
Healthcare
Item - First Aid and Wound Care
Rubbing Alcohol
Package Type
Bottle
Color
Clear
Unitized
Bulk
Concentration
70%
Active Ingredient
Isopropyl Alcohol
Format
Liquid Solution
Product Type
Topical Antiseptic
Exterior Package Type
Bottle
Purpose
Antiseptics
Unit Package Type
Bottle
Number of Units Included
1
Alcohol Content
Contains Alcohol
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI

Description

Topical Antiseptic Liquid, Format Liquid Solution, Active Ingredient Isopropyl Alcohol, Concentration 70 Percent, Unitized Bulk, Size 128 oz, Unit Package Type Bottle, Number of Units Included 1, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Purpose Antiseptics, Alcohol Content Contains Alcohol, Exterior Package Type Bottle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.