Zoro Homepage

5000 mAh Power Bank

  • Mfr # CMN4719

  • Zoro # G608455841


product price: $30.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMN4719
Zoro #
G608455841
UPC #
850033347197
Country of Origin
China

Description

Keep your phone or laptop and other devices charged while on the go and throughout the day with this Cummins 5000mAh Power Bank offering fast power delivery. Three ports are available to accommodate multiple devices and a 3 feet USB-CR charging cable is included with your purchase. Everything you need to quickly charge and power phone and other electronic devices. This portable power bank is just a bit larger than the standard credit card so it conveniently fits inside a pants pocket or purse. Lightweight and ready to charge your phone whenever you need it. The best small power banks keep your devices charged without taking up precious space. This is tiny but mighty and a great accessory for professional truck drivers or anyone who travels. It equals a battery pack that lets you recharge or power your mobile devices without the need for a wall outlet. You can charge and discharge at the same time. Priority is given to using the remaining battery power of the product to charge external devices. You can trust this little power bank to give your devices the boost needed to keep operating. You rely on Cummins for top-notch quality plus dependability and performance. Show off your pride in the Cummins name with this branded portable charger. Call capacity - 5000mAH 3.7V. Weight - .23 pounds.


  • •At 5000 mAh you will have plenty of energy capacity for your smartphone - even for playing games or shooting videos all day
  • •This power bank has three ports - 2 USB ports with up to 12 watts and 1 USB-C(R) port with up to 20 watts for supplying ample power
  • •This Cummins power bank provides fast power delivery yet is small enough to fit in a pants pocket
  • •Enjoy the convenience of the 3-foot USB-C charging cable included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.