Zoro Homepage

8ft Micro Flex Steel Cable

  • Mfr # CMN4715

  • Zoro # G308399674


product price: $11.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMN4715
Zoro #
G308399674
UPC #
850033347159
Country of Origin
Viet Nam

Description

This Cummins is compatible with earlier AndroidR devices and micro-compatible printers and BluetoothR wireless items. Extra long reach makes it easy to recharge or power while your phone or other mobile device is in use. The braided cord design is less prone to damage and the cable wrap attachment makes it easy to keep this micro charging cord tidy while not in use. Durable strain relief with a gooseneck design allows the USB port to bend in any direction you like. This long micro cable is especially useful for those who like to charge or power devices while sprawled on a couch or anywhere far from a wall socket and power source. No worries if you need to use your device while you are charging it at the same time. You rely on Cummins for top-notch quality plus dependability and performance. Show off your pride in the Cummins name with this branded charging cable.


  • •This flexible micro cable is compatible with earlier Android(R) devices and micro-compatible printers and Bluetooth(R) wireless items
  • •Enjoy the extended reach this 8-foot cable provides while recharging your phone or other device
  • •Reliable charger cord capacity with a flexible braided design to avoid crimping and to extend the life of your cable
  • •Keep cable tightly wrapped for safe storage inside cable wrap attachment when not in use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.