A058U955 Onan P4500i Inverter Portable Generator - 4500 Watts

  • Mfr # A074Z436

  • Zoro # G015811100


product price: $1,269.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Depth (In.)
19.5 in
Color
Gray
Length
30.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A074Z436
Zoro #
G015811100
UPC #
690781010789
Country of Origin
China

Dimensions

Depth (In.)
19.5 in
Length
30.3 in

Details

Material
Plastic
Color
Gray

Description

Designed to go wherever you do, the new advanced portable inverter generator by Cummins brings together efficiency, durability and performance. It is one of Cummins most versatile and reliable products ever, all backed by the Cummins 24/7 global support network to ensure that youll always have power for when you need it most. Includes a telescoping handle and wheels for easy transportation, push button and remote start with pull cord backup, and two 5V USB ports for charging sensitive electronics such as phones or tablets. Run Time: 18 hours. Hz: 60. Watts: 4500. Amps: 37. Fuel Type: Gas. Certification: EPA, CARB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.