Zoro Homepage

Crewneck Pullover Swtshrt Mens Htr Gy 3X

  • Mfr # CMN5027

  • Zoro # G308399797


product price: $36.49
/ea

Key Features

Color
Heather Gray
Material
60% Cotton,40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMN5027
Zoro #
G308399797
UPC #
810105350272
Country of Origin
Pakistan

Dimensions

Size
3XL

Details

Item
Pullover Crewneck Sweatshirt
Color
Heather Gray
Material
60% Cotton,40% Polyester

Description

Proudly wear the Cummins brand on this pullover fleece crewneck in a comfortable 270 GSM weight-the best fabric thickness and weight for combined durability and comfort. This Cummins official licensed crewneck is the perfect extra layer to have for cool weather or for casual days at home. Everyone has a crewneck sweatshirt they keep putting on because it is the best fit and feel and worthy of being the favorite. This is the one. The brushed interior provides superior cozy softness. The breathable cotton blend makes this fleece hoodie a virtual autumn necessity when you need clothing that keeps away the chill in the morning but stays comfortable when the sun comes up. The fabric is thick but not too heavy. You can move easily in this gray poly-cotton blend sweatshirt - a great combination of comfort and quality. This crew-style sweatshirt is going to maintain its shape year after year and wear after wear. You rely on Cummins for top-notch quality plus dependability and performance. Show off your pride in the Cummins name with this branded pullover crewneck sweatshirt.


  • •This Cummins sport gray crewneck sweatshirt is made with 60-40 cotton blend for fade resistance and comfort all day in a unisex design
  • •Quality relaxed design of this Cummins crew sweatshirt features 270 GSM fabric ideal for providing durability and ease of movement
  • •Crew neck is designed with a generous cut to feel good all day
  • •Easy care and machine washable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.