Zoro Homepage

Hot Shot Pocket Knife 3.5 in Blade

  • Mfr # CMN4725

  • Zoro # G008399820


product price: $57.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMN4725
Zoro #
G008399820
UPC #
850033347258
Country of Origin
China

Description

This handy Cummins pocket knife features high-carbon steel. High-carbon steel is wear-resistant which means your pocket knife blade is going to stay sharp longer. D2 steel provides good hardness and toughness that makes it work well as a knife steel. This is a multi-functional pocket knife for everyday carry or food prep and many other uses. A 3.5-inch blade of D2 steel provides a sharp cut and a low profile. Safety features like a textured grip and ball-bearing pivot system make this folding satin-stone-washed blade pocket knife a great choice among portable utilitarian knives. A great gift idea for Cummins fans and for those who wish to own a knife for hunting-fishing-camping-outdoor or general survival needs. This cool knife features a liner lock to hold the blade in place and stop it from closing until the lock is disengaged - a great safety feature you want to have with a pocket knife you plan to carry around. Cummins official licensed product.


  • •Carbon steel 3.5-inch blade that safely folds to pocket size for EDC and use on hunting or camping trips
  • •A strong and lightweight folding knife with the G10 textured handle for an exceptional grip
  • •Achieve an extra sharp cut using the D2 high-carbon steel satin stonewashed blade
  • •Ball-bearing pivot is a frictionless bearings system for long-lasting function and durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.