
Onan P2500i Inverter Portable Generator - 2200 Watts
Mfr # A058U944
Zoro # G315811039
product price:Â $759.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
12.75 in
Length
21.5 in
Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A058U944
Zoro #
G315811039
UPC #
690781007918
Country of Origin
China
Dimensions
Depth (In.)
12.75 in
Length
21.5 in
Details
Material
Plastic
Color
Gray
Description
Designed to go wherever you do, the new advanced portable inverter generator by Cummins brings together efficiency, durability and performance. It is one of Cummins most versatile and reliable products ever, all backed by the Cummins 24/7 global support network to ensure that youll always have power for when you need it most. Includes a built-in carry handle for easy transportation, two 5V USB ports for charging sensitive electronics such as phones or tablets, rubber mat on top for storing electronic devices such as phones while charging, and rubber outlet dust covers. Run Time: 10 hours. Hz: 60. Watts: 2500. Voltage: 120. Amps: 20. Fuel Type: Gas. Certification: EPA, CARB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.