Zoro Homepage

Pullover Fleece Hoodie Mens Htr Gry XL

  • Mfr # CMN5001

  • Zoro # G108399775


product price: $47.35
/ea

Key Features

Material
100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMN5001
Zoro #
G108399775
UPC #
810105350012
Country of Origin
Pakistan

Dimensions

Size
XL

Details

Item
Pullover Hoodie
Color
Heather Gray
Material
100% Cotton

Description

Proudly wear the Cummins brand on this pullover fleece hoodie in a comfortable 270 GSM weight-the best fabric thickness and weight for combined durability and comfort. This Cummins official licensed hoodie is the perfect extra layer to have for cool weather or for casual days at home. Everyone has a sweatshirt they keep putting on because it is the best fit and feel and worthy of being the favorite. This is that sweatshirt. The brushed interior provides superior cozy softness. The hood is ample in size so that if you need to use it to block out the wind the neckline is not going to meet up with your mouth. Lots of room inside the pockets so know your hands will have a welcome spot to rest and you can keep small belongings stored inside while you hike or work around the yard. The breathable cotton blend makes this fleece hoodie a virtual autumn necessity when you need clothing that keeps away the chill in the morning but stays comfortable when the sun is at high noon. You rely on Cummins for top-notch quality plus dependability and performance. Show off your pride in the Cummins name with this branded fleece hoodie.


  • •Cotton and polyester blend of 60-40 for breathable virtually wrinkle-free sweatshirt comfort and less apt to fade
  • •Quality relaxed design of this Cummins pullover features 270 GSM fabric ideal for providing durability and ease of movement
  • •Front pouch pocket is great for carrying small items or as a spot to rest and warm your hands
  • •Cummins fans will love this stylish pullover hoodie

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.