This item is Discontinued.

Cunningham Gas Products American Gas Lamp Works  LR5 3.25 x 17 in. Cast Aluminum Ladder Rest LR5

This item is Discontinued.

Cunningham Gas Products

American Gas Lamp Works LR5 3.25 x 17 in. Cast Aluminum Ladder Rest (Discontinued)

Mfr # LR5
Zoro # G503985894
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR5
Zoro #
G503985894
UPC #
-
Country of Origin
China

Description

Features
  • Sophisticated cast aluminum ladder rest can be used to accessorize smooth or fluted post
  • Slides over post
  • Serves as a reducing collar to accept 3" Inner diameter lamp
Specifications
  • Material: Cast Aluminum
  • Outer Diameter: 3.5"
  • Size: 3.25" H x 17" W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.