Shop CUNNINGHAM GAS PRODUCTS

Real Fyre G10-24-30-P 24 & 30 in. G10 Series Vent Free Burner Match Lit for Liquid Propane Gas

  • Mfr # G10-24/30-P

  • Zoro # G516083372


product price:  $1,169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G10-24/30-P
Zoro #
G516083372
UPC #
061965512934
Country of Origin
China

Description

Features -This burner has three separate flames and to compliment the burned through design of specific logs -Ember bed has a T-shape that impinges upon the logs and gives the illusion of a smoldering front log -The stainless steel construction is designed to withstand certain weather elements Specifications - Material: Stainless Steel - Size: 24 & 30in - Fuel Type: Liquid Propane Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.