
Cartridge, Filter Hf95-Cl For - Part# Cu56273-02 (Discontinued)
- Mfr # CU56273-02
- Zoro # G302230119
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CU56273-02
Zoro #
G302230119
UPC #
-
Country of Origin
United States
Description
High-Flow Water Filtration Cartridge By 3M® 5 Micron;Color: White;Flow Rate: 2.5 Gpm, 9.5 Lpm;Instructions Included: Yes;Length: 21", 533 Mm;Material(S): Plastic;Note: 5 Micron;Nsf Certified: Yes;Outside Diameter: 1/8", 3 Mm;Sold In Quantity: 1;Temp Range: 4-38 C, 40 To 100 F;Weight: 4.829 Lb
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.