This item is Discontinued.

3M Cuno CARTRIDGE, WATERFILTER(HC350-S for Cuno - Part# 56093-11 56093-11

CARTRIDGE, WATERFILTER(HC350-S for Cuno - Part# 56093-11 (Discontinued)

  • Mfr # 56093-11
  • Zoro # G703553022
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56093-11
Zoro #
G703553022
UPC #
-
Country of Origin
United States

Description

WATER FILTER CARTRIDGE BY 3M® 0.5 MICRON, COLOR: WHITE,;GALLONS PER MINUTE: 1, HEIGHT: 10", HEIGHT: 254MM,;MATERIAL: PLASTIC, NOTE: MODEL # HC350-S, NOTE: REDUCES;PARTICULATE, CYST, ASBESTOS, SCALE, CHLORINE TASTE AND;ODOR, NSF CERTIFIED: Y, OUTER DIAMETER: 3", OUTER DIAMETER:;76MM, PSI: 125 MAX, TEMP RANGE: 37.8 DEGREESCMAX, TEMP;RANGE: 100 DEGREESFMAX, PRODUCT TYPE: 0.5 MICRON, WEIGHT:;1.657LB,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.