
Filter Cartridgeice190-S System For - Part# Hf90S
Mfr # HF90S
Zoro # G202231568
product price: $616.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
0.2 in
Nominal Height
23.625 in
Nominal Width
8 in
Actual Height
20.7 in
Filter Item
SQC Replacement Filter Cartridge
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HF90S
Zoro #
G202231568
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
0.2 in
Nominal Height
23.625 in
Nominal Width
8 in
Actual Height
20.7 in
Details
Filter Item
SQC Replacement Filter Cartridge
Max. Temp.
100°F
Description
Cartridge, Cuno Hf90-S;.2 Micron Bacteria, Sediment, Chlorine, Taste, Odor,;Cyst And Scale Inhibitor;5 Gpm, Capacity 54,000 Gal.;Ice Cubers Up To 1450# Per Day;Ice Flakers Up To 2400# Per Day;20-3/4";Shipping Wt. 5 Lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.