Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUR14925RB
Zoro #
G4290447
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1"
Length
3"
Details
Item
Bandage, Latex Free
Color
Beige
Bandages Included
20
Metal Detectable
No
Water Resistant/Waterproof
None
Latex Content
Latex Free
Industry Type
Healthcare
Bandage Color
Beige
Item - Adhesive Bandages
Strip Bandages
Package Type
Box
Bandage Material
Fabric
Waterproof
No
Material
Fabric
Description
Bandage, Latex Free, Bandage Material Fabric, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.