This item is Discontinued.

Curad Bandage, Latex Free, Beige, Plastic, PK20 CUR43021RB

Bandage, Latex Free, Beige, Plastic, PK20 (Discontinued)

  • Mfr # CUR43021RB
  • Zoro # G4058397
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CUR43021RB
Zoro #
G4058397
UPC #
080196320847
Country of Origin
Unknown

Dimensions

Width
1"
Length
3-1/4"

Details

Metal Detectable
No
Package Type
Box
Industry Type
Healthcare
Water Resistant/Waterproof
Waterproof
Bandages Included
20
Item - Adhesive Bandages
Strip Bandages
Latex Content
Latex Free
Color
Beige
Material
Plastic
Item
Bandage, Latex Free
Waterproof
Yes
Bandage Material
Plastic
Bandage Color
Beige

Description

Bandage, Latex Free, Bandage Material Plastic, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.