Zoro Homepage

Bandages, Assorted, PK200

  • Mfr # CUR0800RB

  • Zoro # G0056977


product price: $10.79
/pk 200, $0.05/ea

Key Features

Industry Type
Healthcare
Width
Assorted
Length
Assorted
Package Type
Box
Material
Assorted: Plastic, Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUR0800RB
Zoro #
G0056977
UPC #
884389158756
Country of Origin
China

Dimensions

Width
Assorted
Length
Assorted

Details

Industry Type
Healthcare
Item
Variety Pack Assorted Bandages
Package Type
Box
Material
Assorted: Plastic, Fabric
Mounting
With Adhesive
Number of Pieces
200

Description

Variety pack is filled with an assortment of bandage sizes and types to suit various needs. All bandages have 4-sided seal technology to keep dirt and germs out. All bandages use self-sticking adhesive. All bandages are latex-free and sterile. Convenient variety pack allows you to select the perfect bandage for your needs.
  • • Filled with an assortment of bandage sizes and types to suit various needs.
  • • All bandages have 4-sided seal technology to keep dirt and germs out.
  • • All bandages use self-sticking adhesive.
  • • Latex free; sterile.
  • • Variety pack allows you to select the perfect bandage for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.