Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NON25504
Zoro #
G4498243
UPC #
080196734675
Country of Origin
Unknown
Dimensions
Width
2"
Length
4"
Details
Industry Type
Healthcare
Package Type
Box
Bandage Material
Plastic
Bandages Included
50
Material
Plastic
Metal Detectable
No
Color
Beige
Waterproof
No
Item - Adhesive Bandages
Strip Bandages
Latex Content
Latex Free
Bandage Color
Beige
Item
Bandage, Latex Free
Water Resistant/Waterproof
None
Description
Bandage, Latex Free, Bandage Material Plastic, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.