Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bloodstop Sterile Hemostat Gauze Pad, 1 x 1, PK10

  • Mfr # MIICUR0055

  • Zoro # G6624241


product price: $13.19
/pk 10, $1.32/ea

Key Features

Industry Type
Healthcare
Width
1"
Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIICUR0055
Zoro #
G6624241
UPC #
884389155229
Country of Origin
China

Dimensions

Width
1"
Length
1"

Details

Item
Gauze Pad,Bloodstop,Sterile,1 X 1",PK10
Industry Type
Healthcare

Description

Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.