This item is Discontinued.

This item is Discontinued.
Disposable Gloves, Nitrile, Powder-Free, M, Blue (Discontinued)
Mfr #
CUR9315
Zoro #
G203700964
UPC # 80196515984
Country of Origin China
Category Disposable Gloves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CUR9315
Zoro #
G203700964
UPC #
80196515984
Country of Origin
China
Dimensions
Size
M
Length
9.50"
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff
Beaded
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Texture
Textured
Application
Medical
Texture Location
Full-Textured Design
Description
Avoid allergy issues with nitrile. It's an excellent alternative to latex. Lightly textured surface helps you get a better grip. Beaded cuff facilitates donning. Tested for use with chemotherapy drugs. Powder-free. Style: Disposable
Wrist Style: Beaded Cuff
Material(s): Nitrile
Thumb Style: Straight.
Unit of Measure : Box
Wrist Style: Beaded Cuff
Material(s): Nitrile
Thumb Style: Straight.
Unit of Measure : Box
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.