This item is Discontinued.

Curad Disposable Exam Gloves, Latex, L, 100 PK, White CUR8106

Disposable Exam Gloves, Latex, L, 100 PK, White (Discontinued)

  • Mfr # CUR8106
  • Zoro # G6166577
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CUR8106
Zoro #
G6166577
UPC #
080196319162
Country of Origin
Unknown

Dimensions

Size
L
Glove Size
L

Details

Item
Disposable Exam Gloves
Color
White
Material
Latex
Disposable Glove Material
Latex
Powdered/Powder Free
Powder Free

Description

Powder Free Latex Exam Glove,L,Package Quantity 100, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.