Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 150 PK, Blue

  • Mfr # MIICUR9316

  • Zoro # G001833598


product price:  $17.99
/pk 150, $0.12/ea

Key Features

Material
Nitrile
Palm Thickness
3.5 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIICUR9316
Zoro #
G001833598
UPC #
80196515991
Country of Origin
China

Dimensions

Palm Thickness
3.5 mil
Size
L
Length
9.50 in

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Features
Powder-free; Disposable; Latex-free; Beaded Cuff; Non-sterile; Chemical Resistant
Application
Medical

Description

Nitrile exam gloves are the perfect alternative to latex gloves. Full-textured design offers an enhanced grip and is resistant to chemicals. Powder-free, size large gloves are tested for use with chemotherapy drugs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.